

€6.38/ pieceexcl. VAT
€7.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
10+ | €3.69 | 42.26% |
25+ | €2.32 | 63.69% |
50+ | €1.62 | 74.70% |
100+ | €1.24 | 80.65% |
200+ | €1.03 | 83.93% |
500+ | €0.80 | 87.50% |
1000+ | €0.59 | 90.77% |
2500+ | €0.49 | 92.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1416-05 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |