

€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.71 | - |
10+ | €3.91 | 41.64% |
25+ | €2.49 | 62.89% |
50+ | €1.77 | 73.65% |
100+ | €1.35 | 79.89% |
200+ | €1.14 | 83.00% |
500+ | €0.91 | 86.40% |
1000+ | €0.67 | 90.08% |
2500+ | €0.57 | 91.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |