IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-1214-12

  • ERIKS:13566987
Image 1
Save to list

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.57

-

10+

€3.82

41.91%

25+

€2.43

63.01%

50+

€1.67

74.57%

100+

€1.31

80.06%

200+

€1.08

83.53%

500+

€0.86

86.99%

1000+

€0.63

90.46%

2500+

€0.51

92.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free