

€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
10+ | €3.78 | 41.81% |
25+ | €2.38 | 63.45% |
50+ | €1.63 | 74.85% |
100+ | €1.29 | 80.12% |
200+ | €1.06 | 83.63% |
500+ | €0.84 | 87.13% |
1000+ | €0.61 | 90.64% |
2500+ | €0.51 | 92.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |