IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-1214-07

  • ERIKS:13566985
Image 1
Save to list

€6.42/ pieceexcl. VAT

€7.77incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.42

-

10+

€3.72

42.01%

25+

€2.32

63.91%

50+

€1.62

74.85%

100+

€1.27

80.18%

200+

€1.05

83.73%

500+

€0.82

87.28%

1000+

€0.59

90.83%

2500+

€0.49

92.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-1214-07
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
7 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free