IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-1012-17

  • ERIKS:13566983
Image 1
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.51

-

10+

€4.48

40.25%

25+

€2.77

63.04%

50+

€1.94

74.18%

100+

€1.33

82.28%

200+

€1.22

83.80%

500+

€0.99

86.84%

1000+

€0.84

88.86%

2500+

€0.70

90.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-1012-17
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
17 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free