IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-1012-07

  • ERIKS:13566979
Image 1
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.38

-

10+

€3.69

42.26%

25+

€2.28

64.29%

50+

€1.58

75.30%

100+

€1.24

80.65%

200+

€1.03

83.93%

500+

€0.80

87.50%

1000+

€0.59

90.77%

2500+

€0.49

92.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-1012-07
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
7 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free