

€115.24/ pieceexcl. VAT
€139.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €115.24 | - |
10+ | €67.56 | 41.37% |
25+ | €41.38 | 64.09% |
50+ | €25.52 | 77.86% |
100+ | €18.89 | 83.61% |
200+ | €16.21 | 85.94% |
500+ | €14.90 | 87.07% |
1000+ | €14.23 | 87.65% |
2500+ | €13.26 | 88.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-100105125-90 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 90 mm |
Flange diameter | 125 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |