

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.50 | 42.50% |
25+ | €2.15 | 64.69% |
50+ | €1.46 | 75.94% |
100+ | €1.14 | 81.25% |
200+ | €0.91 | 85.00% |
500+ | €0.68 | 88.75% |
1000+ | €0.49 | 91.88% |
2500+ | €0.42 | 93.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |