IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-0810-09

  • ERIKS:13566976
Image 1
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.48

42.81%

25+

€2.15

64.69%

50+

€1.46

75.94%

100+

€1.14

81.25%

200+

€0.91

85.00%

500+

€0.68

88.75%

1000+

€0.49

91.88%

2500+

€0.40

93.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-0810-09
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
9 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free