

€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.46 | 42.77% |
25+ | €2.13 | 64.78% |
50+ | €1.44 | 76.10% |
100+ | €1.12 | 81.45% |
200+ | €0.87 | 85.53% |
500+ | €0.67 | 88.99% |
1000+ | €0.49 | 91.82% |
2500+ | €0.40 | 93.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-0810-07 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |