

€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.44 | 42.90% |
25+ | €2.11 | 64.98% |
50+ | €1.41 | 76.66% |
100+ | €1.08 | 82.02% |
200+ | €0.86 | 85.80% |
500+ | €0.65 | 89.27% |
1000+ | €0.46 | 92.43% |
2500+ | €0.40 | 93.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |