IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-0810-03

  • ERIKS:13566973
Image 1
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.97

-

10+

€3.42

42.68%

25+

€2.09

64.97%

50+

€1.39

76.75%

100+

€1.08

81.85%

200+

€0.86

85.67%

500+

€0.65

89.17%

1000+

€0.46

92.36%

2500+

€0.38

93.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-0810-03
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
3 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free