

€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.44 | 42.72% |
25+ | €2.11 | 64.87% |
50+ | €1.41 | 76.58% |
100+ | €1.08 | 81.96% |
200+ | €0.86 | 85.76% |
500+ | €0.65 | 89.24% |
1000+ | €0.46 | 92.41% |
2500+ | €0.40 | 93.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |