

€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
10+ | €3.40 | 42.81% |
25+ | €2.09 | 64.86% |
50+ | €1.39 | 76.68% |
100+ | €1.06 | 82.11% |
200+ | €0.84 | 85.94% |
500+ | €0.63 | 89.46% |
1000+ | €0.44 | 92.65% |
2500+ | €0.38 | 93.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |