IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-0507-05

  • ERIKS:13566969
Image 1
Save to list

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.95

-

10+

€3.40

42.81%

25+

€2.07

65.18%

50+

€1.39

76.68%

100+

€1.06

82.11%

200+

€0.84

85.94%

500+

€0.63

89.46%

1000+

€0.44

92.65%

2500+

€0.38

93.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
Flange diameter
11 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free