




€51.91/ pieceexcl. VAT
€62.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.91 | - |
10+ | €38.67 | 25.51% |
25+ | €31.52 | 39.28% |
50+ | €27.40 | 47.22% |
100+ | €25.90 | 50.11% |
200+ | €23.14 | 55.42% |
500+ | €20.31 | 60.87% |
1000+ | €15.49 | 70.17% |
2500+ | €14.29 | 72.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-7075-50 |
Shaft diameter | 75 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |