




€21.11/ pieceexcl. VAT
€25.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.11 | - |
10+ | €15.54 | 26.37% |
25+ | €12.54 | 40.59% |
50+ | €10.81 | 48.78% |
100+ | €10.18 | 51.76% |
200+ | €9.12 | 56.80% |
500+ | €7.98 | 62.20% |
1000+ | €6.08 | 71.20% |
2500+ | €5.62 | 73.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-5055-10 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |