IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q /iglidur® Q QFM-4044-40

  • ERIKS:13566916
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Flange Bearing Type F. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€21.22/ pieceexcl. VAT

€25.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.22

-

10+

€15.22

28.29%

25+

€11.97

43.60%

50+

€10.15

52.19%

100+

€9.48

55.33%

200+

€8.42

60.34%

500+

€7.33

65.44%

1000+

€5.55

73.86%

2500+

€5.13

75.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QFM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free