




€13.57/ pieceexcl. VAT
€16.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.57 | - |
10+ | €9.71 | 28.43% |
25+ | €7.62 | 43.84% |
50+ | €6.50 | 52.10% |
100+ | €6.04 | 55.46% |
200+ | €5.38 | 60.36% |
500+ | €4.67 | 65.55% |
1000+ | €3.53 | 73.95% |
2500+ | €3.27 | 75.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-4044-14 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 14 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |