




€14.95/ pieceexcl. VAT
€18.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.95 | - |
10+ | €10.41 | 30.37% |
25+ | €7.96 | 46.76% |
50+ | €6.67 | 55.40% |
100+ | €6.10 | 59.21% |
200+ | €5.40 | 63.91% |
500+ | €4.67 | 68.74% |
1000+ | €3.50 | 76.62% |
2500+ | €3.23 | 78.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |