




€14.27/ pieceexcl. VAT
€17.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.27 | - |
10+ | €9.90 | 30.63% |
25+ | €7.52 | 47.27% |
50+ | €6.27 | 56.06% |
100+ | €5.76 | 59.65% |
200+ | €5.07 | 64.45% |
500+ | €4.35 | 69.51% |
1000+ | €3.34 | 76.56% |
2500+ | €3.06 | 78.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |