IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q /iglidur® Q QFM-2730-20

  • ERIKS:13566911
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Flange Bearing Type F. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€8.97/ pieceexcl. VAT

€10.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.97

-

10+

€5.83

34.96%

25+

€4.14

53.81%

50+

€3.29

63.35%

100+

€2.91

67.58%

200+

€2.72

69.70%

500+

€2.32

74.15%

1000+

€1.81

79.87%

2500+

€1.63

81.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QFM-2730-20
Shaft diameter
27 mm
Outer Diameter
30 mm
Width
20 mm
Flange diameter
38 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free