IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q /iglidur® Q QFM-2629-05

  • ERIKS:13566910
Image 1
Image 2
Image 1
Image 2
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.46

-

10+

€5.42

35.96%

25+

€3.78

55.28%

50+

€2.96

64.94%

100+

€2.60

69.21%

200+

€2.22

73.71%

500+

€1.88

77.75%

1000+

€1.37

83.82%

2500+

€1.29

84.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QFM-2629-05
Shaft diameter
26 mm
Outer Diameter
29 mm
Width
5 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free