




€8.19/ pieceexcl. VAT
€9.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.19 | - |
10+ | €5.24 | 35.96% |
25+ | €3.61 | 55.92% |
50+ | €2.85 | 65.20% |
100+ | €2.49 | 69.61% |
200+ | €2.13 | 74.01% |
500+ | €1.79 | 78.19% |
1000+ | €1.29 | 84.22% |
2500+ | €1.20 | 85.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 21.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |