




€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €5.00 | 36.78% |
25+ | €3.46 | 56.25% |
50+ | €2.66 | 66.35% |
100+ | €2.32 | 70.67% |
200+ | €1.92 | 75.72% |
500+ | €1.52 | 80.77% |
1000+ | €1.12 | 85.82% |
2500+ | €0.95 | 87.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |