IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q /iglidur® Q QFM-1820-12

  • ERIKS:13566906
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Flange Bearing Type F. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

10+

€4.12

38.87%

25+

€2.74

59.44%

50+

€2.03

69.86%

100+

€1.71

74.65%

200+

€1.41

79.15%

500+

€1.14

83.10%

1000+

€0.84

87.61%

2500+

€0.70

89.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QFM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
Flange diameter
26 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free