




€7.01/ pieceexcl. VAT
€8.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
10+ | €4.33 | 38.21% |
25+ | €2.87 | 59.08% |
50+ | €2.19 | 68.83% |
100+ | €1.86 | 73.44% |
200+ | €1.52 | 78.32% |
500+ | €1.22 | 82.66% |
1000+ | €0.87 | 87.53% |
2500+ | €0.74 | 89.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |