




€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.71 | - |
10+ | €4.09 | 39.09% |
25+ | €2.66 | 60.34% |
50+ | €2.01 | 69.97% |
100+ | €1.67 | 75.07% |
200+ | €1.39 | 79.32% |
500+ | €1.12 | 83.29% |
1000+ | €0.72 | 89.24% |
2500+ | €0.68 | 89.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |