




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €3.76 | 39.82% |
25+ | €2.41 | 61.40% |
50+ | €1.77 | 71.73% |
100+ | €1.44 | 76.90% |
200+ | €1.18 | 81.16% |
500+ | €0.93 | 85.11% |
1000+ | €0.67 | 89.36% |
2500+ | €0.57 | 90.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-1214-08 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |