




€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.59 | 40.94% |
25+ | €2.28 | 62.50% |
50+ | €1.65 | 72.81% |
100+ | €1.35 | 77.81% |
200+ | €1.08 | 82.19% |
500+ | €0.84 | 86.25% |
1000+ | €0.63 | 89.69% |
2500+ | €0.51 | 91.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-101215-08 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |