




€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.65 | 41.10% |
25+ | €2.26 | 63.50% |
50+ | €1.63 | 73.62% |
100+ | €1.33 | 78.53% |
200+ | €1.06 | 82.82% |
500+ | €0.82 | 86.81% |
1000+ | €0.61 | 90.18% |
2500+ | €0.49 | 92.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-101215-035 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 3.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |