




€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.40 | 41.12% |
25+ | €2.11 | 63.49% |
50+ | €1.48 | 74.34% |
100+ | €1.20 | 79.28% |
200+ | €0.95 | 83.55% |
500+ | €0.72 | 87.50% |
1000+ | €0.57 | 90.13% |
2500+ | €0.44 | 92.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-0810-06 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |