




€4.12/ pieceexcl. VAT
€4.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.12 | - |
10+ | €2.38 | 42.40% |
25+ | €1.44 | 64.98% |
50+ | €0.99 | 76.04% |
100+ | €0.76 | 81.57% |
200+ | €0.63 | 84.79% |
500+ | €0.46 | 88.94% |
1000+ | €0.32 | 92.17% |
2500+ | €0.27 | 93.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-0608-03 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 3 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |