

€8.11/ pieceexcl. VAT
€9.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.11 | - |
10+ | €5.24 | 35.36% |
25+ | €3.61 | 55.50% |
50+ | €2.87 | 64.64% |
100+ | €2.49 | 69.32% |
200+ | €2.19 | 73.07% |
500+ | €1.88 | 76.81% |
1000+ | €1.58 | 80.56% |
2500+ | €1.41 | 82.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFI-1416-16 |
Shaft diameter | 7/8 in |
Outer diameter | 1 in |
Width | 1 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.574 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |