IGUS

IGUS Flanged bushing Maintenance-free iglidur® P210 /iglidur® P210 P210FM-4044-40

  • ERIKS:13566850
Image 1
Save to list

€12.37/ pieceexcl. VAT

€14.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.37

-

10+

€7.60

38.56%

25+

€4.77

61.44%

50+

€3.59

70.97%

100+

€3.00

75.73%

200+

€2.57

79.26%

500+

€2.13

82.80%

1000+

€1.79

85.56%

2500+

€1.39

88.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210FM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free