

€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
10+ | €6.99 | 38.67% |
25+ | €4.35 | 61.83% |
50+ | €3.25 | 71.50% |
100+ | €2.66 | 76.67% |
200+ | €2.26 | 80.17% |
500+ | €1.90 | 83.33% |
1000+ | €1.56 | 86.33% |
2500+ | €1.24 | 89.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |