

€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.66 | - |
10+ | €6.52 | 38.86% |
25+ | €4.03 | 62.21% |
50+ | €2.96 | 72.19% |
100+ | €2.47 | 76.83% |
200+ | €2.09 | 80.39% |
500+ | €1.73 | 83.78% |
1000+ | €1.41 | 86.81% |
2500+ | €1.14 | 89.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |