

€9.79/ pieceexcl. VAT
€11.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.79 | - |
10+ | €5.97 | 39.03% |
25+ | €3.65 | 62.72% |
50+ | €2.66 | 72.82% |
100+ | €2.17 | 77.86% |
200+ | €1.84 | 81.17% |
500+ | €1.50 | 84.66% |
1000+ | €1.24 | 87.38% |
2500+ | €0.99 | 89.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |