

€9.20/ pieceexcl. VAT
€11.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.20 | - |
10+ | €5.59 | 39.26% |
25+ | €3.40 | 63.02% |
50+ | €2.47 | 73.14% |
100+ | €1.98 | 78.51% |
200+ | €1.65 | 82.02% |
500+ | €1.37 | 85.12% |
1000+ | €1.14 | 87.60% |
2500+ | €0.87 | 90.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 34 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |