

€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €5.09 | 39.78% |
25+ | €3.08 | 63.60% |
50+ | €2.19 | 74.16% |
100+ | €1.77 | 79.10% |
200+ | €1.46 | 82.70% |
500+ | €1.20 | 85.84% |
1000+ | €0.97 | 88.54% |
2500+ | €0.76 | 91.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 34 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |