

€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.84 | - |
10+ | €4.07 | 40.56% |
25+ | €2.34 | 65.83% |
50+ | €1.62 | 76.39% |
100+ | €1.24 | 81.94% |
200+ | €0.99 | 85.56% |
500+ | €0.80 | 88.33% |
1000+ | €0.67 | 90.28% |
2500+ | €0.51 | 92.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |