

€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.12 | 40.22% |
25+ | €2.38 | 65.56% |
50+ | €1.63 | 76.31% |
100+ | €1.24 | 82.09% |
200+ | €1.03 | 85.12% |
500+ | €0.82 | 88.15% |
1000+ | €0.67 | 90.36% |
2500+ | €0.55 | 92.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |