

€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.71 | - |
10+ | €3.99 | 40.51% |
25+ | €2.28 | 66.01% |
50+ | €1.54 | 77.05% |
100+ | €1.20 | 82.15% |
200+ | €0.97 | 85.55% |
500+ | €0.76 | 88.67% |
1000+ | €0.65 | 90.37% |
2500+ | €0.49 | 92.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |