

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €3.69 | 41.03% |
25+ | €2.09 | 66.57% |
50+ | €1.39 | 77.81% |
100+ | €1.05 | 83.28% |
200+ | €0.84 | 86.63% |
500+ | €0.67 | 89.36% |
1000+ | €0.55 | 91.19% |
2500+ | €0.42 | 93.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |