

€6.12/ pieceexcl. VAT
€7.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.12 | - |
10+ | €3.59 | 41.30% |
25+ | €2.03 | 66.77% |
50+ | €1.35 | 77.95% |
100+ | €0.99 | 83.85% |
200+ | €0.80 | 86.96% |
500+ | €0.65 | 89.44% |
1000+ | €0.51 | 91.61% |
2500+ | €0.40 | 93.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |