

€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.99 | - |
10+ | €3.52 | 41.27% |
25+ | €1.98 | 66.98% |
50+ | €1.31 | 78.10% |
100+ | €0.95 | 84.13% |
200+ | €0.76 | 87.30% |
500+ | €0.61 | 89.84% |
1000+ | €0.49 | 91.75% |
2500+ | €0.38 | 93.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |