

€5.93/ pieceexcl. VAT
€7.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.93 | - |
10+ | €3.48 | 41.35% |
25+ | €1.94 | 67.31% |
50+ | €1.27 | 78.53% |
100+ | €0.93 | 84.29% |
200+ | €0.74 | 87.50% |
500+ | €0.59 | 90.06% |
1000+ | €0.46 | 92.31% |
2500+ | €0.38 | 93.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |