

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.36 | 41.20% |
25+ | €1.86 | 67.44% |
50+ | €1.20 | 79.07% |
100+ | €0.86 | 85.05% |
200+ | €0.68 | 88.04% |
500+ | €0.55 | 90.37% |
1000+ | €0.44 | 92.36% |
2500+ | €0.32 | 94.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |