

€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.34 | 41.14% |
25+ | €1.84 | 67.56% |
50+ | €1.20 | 78.93% |
100+ | €0.86 | 84.95% |
200+ | €0.68 | 87.96% |
500+ | €0.55 | 90.30% |
1000+ | €0.42 | 92.64% |
2500+ | €0.32 | 94.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |